Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 14mm Size
Mfr # J1214MASD-TT
Zoro # G6549812
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Overall Length 8 3/4 in
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1214MASD-TT
- Zoro # G6549812
- UPC # 662679118129
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 14 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- AMPCO SAFETY TOOLS 7 in Ampco(R) Long Nose Plier, Side Cutter Dipped Handle (P-326)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- PROTO Black Oxide Combination Wrench 10 mm - 12 Point (J1210MBASD)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO WRENCH COMBO 8MM 12PT (POJ1208MES)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- Proto Wrenches