Shop All Ratcheting Wrenches
Proto
Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline
Mfr # JSCV18-TT
Zoro # G8601354
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV18-TT
- Zoro # G8601354
- UPC # 662679126810
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 9/16" |
Head Size | 9/16 in |
Wrench Head Sizes | 9/16 in x #18 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- BON TOOL Bon 12-229 Swaged Handle, 1 3/8" Aluminum, 8 Foot (12-229)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCR14-TT)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR26)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13-TT)
- Proto Ratcheting Wrenches & Sets