Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Tethered Aligning Pry Bar, 18in.L.
Mfr # J2120-TT
Zoro # G8626125
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion
- Material High Alloy Steel
- Overall Width 5/8 in
- Pry Bar Sub-Category Pinch Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2120-TT
- Zoro # G8626125
- UPC # 662679126452
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Bar Width | 5/8 in |
End Width | 5/8 in |
Bar Diameter | 5/8 in |
Description
Tethered Aligning Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 5/8 in, Overall Length 18 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 5/8 in, End Angle Style Offset, Straight, End Width 5/8 in, Tether Ready Yes, Bar Color Black, Bar Material Steel, Features Extending Tool Life and Performance, Prevent Rust Corrosion, Finish Black Oxide, Handle Color Black, Includes Handle No, Standards ASME, Weight 1.23 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #35 (69035)
- CRESCENT NICHOLSON 14" Flat Double Cut Bastard File - Boxed (03863NN)
- LENOX Carbide Hole Cutter, 2 5/8 In, 3/8 Cut D (20109-42CHC)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG (J4993CG)
- PROTO Tethered Aligning Pry Bar, 24in.L. (J2124-TT)
- PROTO Pry Bar Set, Pieces 4, Alloy Steel (J2156S)
- PROTO CROW BAR LARGE 36" (PO55-104)
- PROTO Pry Bars, Rolling Head Pry Bar, 16 In. L (J2130)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- PROTO BAR PRY ALIGNING 18" (PO2142)
- WARWOOD TOOL 30Wrecking Bar (16640)
- Proto Pullers and Separators