Shop All Ratcheting Wrench Sets
Proto
Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set
Mfr # JSCV-9S-TT
Zoro # G0095070
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Antislip, Open End
- Finish Black Chrome
- Number of Points 12
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV-9S-TT
- Zoro # G0095070
- UPC # 662679126759
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Wrench Head Sizes | 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Lengths | 5 1/2 in to 9 3/4 in |
Range of Head Sizes | 9/32 in to 3/4 in |
Head Size | 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
The Proto JSCV-9S-TT Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench is a perfect addition to your toolbox. It offers an impressive range of tools that are designed for use on different types of projects. This set comes with a reversible ratcheting wrench that lets you move in both directions, which helps you get the job done faster and more efficiently. The open end allows you to work on stubborn fasteners, while the combination head provides extra reach when needed. This set includes 9 pieces that come in a roll up case so that they are kept neat and tidy. With this Proto JSCV-9S-TT Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set, there's no project too big or small for you to handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 30mm 46mm Hex 125mm (6100M-30)
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- PROTO Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point (JSCVT-9S)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S-TT)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-8S)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- Proto Ratcheting Wrenches & Sets