Shop All Micrometer Torque Wrenches
Proto
Tether Torque Wrench, 1/2 Dr, 50-250 ft lb
Mfr # J6014C-TT
Zoro # G7577211
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 27 1/4 in
- Includes (1) Tether
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6014C-TT
- Zoro # G7577211
- UPC # 662679117863
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 27 1/4 in |
Overall Width | 1 3/4 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 50 ft-lb to 250 ft-lb, Torque Increments 1 ft-lb, Primary Scale Minimum Torque 50 ft-lb, Primary Scale Maximum Torque 250 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- FOWLER Xtra-Value 9" Electronic Level (544406000)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (430776)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6015C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006NMC)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- PROTO 1/4" DR MICROMETER FIXED HEAD TORQUE WR (PO6061C)
- Proto Micrometer Torque Wrenches