Shop All Tool Lanyards & Tethering
This Product is Discontinued
Proto
Tether Ring, Steel, 0.6in. Dia. (Discontinued)
Mfr # JSR06
Zoro # G0067770
This Product is Discontinued
Key Features
- For Use With Tools
- Material Steel
- Width 5/8 in
- Fits Shaft Dia. 5/8 in
- Installation Method Slide Over Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSR06
- Zoro # G0067770
- UPC # 662679124649
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Width | 5/8 in |
Fits Shaft Dia. | 5/8 in |
Ring Inside Dia. | 1/2 in |
Fits Shaft Diameter (Maximum) | 5/8 in |
Ring Inside Diameter | 1/2 in |
Details
For Use With | Tools |
Item | Tether Ring |
Material | Steel |
Installation Method | Slide Over Tool |
Tethering Component | Attachment Point |
Tool End Connection | Split Ring |
Attachment Point Style | Split Ring |
Brand and Series | Stanley Proto |
Weight Capacity | 2 lb |
For Tool Type | Hand Tools |
Tethering End Connection | Split Ring |
Description
Tether Ring, Attachment Point Style Split Ring, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 5/8 in, For Tool Type Hand Tools, Material Steel, Ring Inside Diameter 1/2 in, Fits Shaft Diameter (Maximum) 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.