Shop All Combination Wrenches
Proto
Tether-Ready Satin Combination Wrench 7/16" - 12 Point
Mfr # J1214ASD-TT
Zoro # G6674324
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Overall Length 7 in
- Wrench Shape Straight
- Head Movement Fixed
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214ASD-TT
- Zoro # G6674324
- UPC # 662679117948
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3-Drawer Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 12 in H (83151)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222-T500)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO WR COMBO 8MM 6PT (POJ1208MHA)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- CAPRI TOOLS 20 mm 12-Point Combination Wrench (1-1320)
- Proto Wrenches