Shop All Combination Wrenches
Proto
Tether-Ready Satin Combination Wrench 3/8" - 12 Point
Mfr # J1212ASD-TT
Zoro # G6850733
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design Yes
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1212ASD-TT
- Zoro # G6850733
- UPC # 662679117931
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- HUOT CNC Tool Cart, CAT40 Toolholders (13409)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- L.H. DOTTIE L.H. Dottie 8'' Magnetic Screwdriver (MHD)
- PROTO WRENCH COMB 2-1/4 12PT (POJ1272)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- Proto Combination Wrenches