Shop All Combination Wrenches
Proto
Tether-Ready Satin Combination Wrench 15/16" - 12 Point
Mfr # J1230ASD-TT
Zoro # G7044353
original price:
$45.05
21% off
new price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Ready
- Finish Satin
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1230ASD-TT
- Zoro # G7044353
- UPC # 662679118020
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 13 1/4 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- BETA Electronic Torque Wrench, 3/8" (005990003)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PROTO Full Polish Combination Wrench 14 mm - 12 Point (J1214M-T500)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- TEKTON 21 mm Combination Wrench (18292)
- Proto Combination Wrenches