Shop All Combination Wrenches
Proto
Tether-Ready Satin Combination Wrench 1-1/8" - 12 Point
Mfr # J1236ASD-TT
Zoro # G6384506
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Insulated No
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1236ASD-TT
- Zoro # G6384506
- UPC # 662679118051
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1 1/8 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 1 1/8 in, Overall Length 15 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 3" dia. Saw (1772963)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- PROTO Full Polish Combination Wrench 1/2" - Spline (J1216SPL)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- TEKTON 3/4 Inch Combination Wrench (18262)
- Proto Wrenches