Shop All Combination Wrenches
Proto
Tether-Ready Satin Combination Wrench 1-1/4" - 12 Point
Mfr # J1240ASD-TT
Zoro # G6849437
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Ratcheting Configuration Non-Ratcheting
- Finish Satin
- Single End/Double End Double End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1240ASD-TT
- Zoro # G6849437
- UPC # 662679118068
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Head Size | 1 1/4 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 1 1/4 in, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 11/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 36” Concrete Finishing Brush, Synth Fill, Adj Hdle Socket, 2PK (CF-ADJ-36)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- Proto Wrenches