Shop All Punch and Chisel Holders
This Product is Discontinued
Proto
Tether-Ready Punch & Chisel Holder (Discontinued)
Mfr # J2108-TT
Zoro # G6789657
This Product is Discontinued
Key Features
- Dia. (In.) 1 in
- Application Holds Punches and Chisels
- Tether Capable Tether Ready
- Tether Style Tether Ready
- Minimum Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2108-TT
- Zoro # G6789657
- UPC # 662679119188
- Country of Origin United States
- Category Punch and Chisel Holders
Dimensions
Dia. (In.) | 1 in |
Overall Length | 8 in |
Details
Item | Tethered Punch and Cold Chisel Holder |
Application | Holds Punches and Chisels |
Tether Capable | Tether Ready |
Tether Style | Tether Ready |
Minimum Capacity | 1 in |
For Use With | Chisels, Punches |
Features | Large 4-Sided Handle, Nylon Insert Absorbs Shock, Tether-Ready |
Maximum Capacity | 1 in |
Tether Ready | Yes |
Head Shape | Round |
Description
This Proto J2108-TT Tether-Ready Punch & Chisel Holder is a must-have for any toolbox. It allows you to work hands free and lets you focus on the task at hand. The punch and chisel holder is made of durable, high quality materials that will last through tough jobs. Its tether ready design makes it easy to work with your favourite tools. You can use this 1 in. punch and chisel holder for a variety of applications including metal fabrication, construction, industrial maintenance, automotive repair and more. The Proto J2108-TT Tether Ready Punch & Chisel Holder is an essential tool for anyone working with metals or needing a versatile holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.