Shop All Hand Held Punches
Proto
Tether Ready Drive Pin Punch, 1/4 in
Mfr # J471-2X1-4-TT
Zoro # G6471744
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 3/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Tether Ready
- Application Tethered for Working at Heights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J471-2X1-4-TT
- Zoro # G6471744
- UPC # 662679119171
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 3/4 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 in |
Hole Diameter | 1/4 in |
Overall Length | 6 3/4 in |
Tip Diameter | 1/4 in |
Shank Width | 3/8 in |
Description
Tether Ready Drive Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 1/4 in, Overall Length 6 3/4 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready Yes, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll Pin for Vise (41035)
- GENERAL TOOLS SCRIBER TUNGSTEN CARBIDE PT (GN88)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In (J49018S2)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- MAYHEW PUNCH TAPER 3/16" PNT 1999 (MY31999)
- Proto Cutting and Shaping Tools