Shop All Chisels
Proto
Tether-Ready 5/16" Cold Chisel
Mfr # J86A1/4S2-TT
Zoro # G8730653
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 5/16 in
- Hex 1/4 in
- Tether Capable Tether Ready
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16 in |
Length | 5 1/8 in |
Overall Length | 5 1/4 in |
Blade Width | 5/16 in |
Shank Width | 1/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 5/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 1/4 in, Handle Material Steel, Non-Sparking No, Tether Ready Yes, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- MILWAUKEE TOOL 1-1/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0807)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- PROTO Cold Chisel, Super Duty, 5/8 in. Tip (J86A1/2S2-TT)
- PROTO Cold Chisel, Super Duty, 1/2 in. Tip (J86A7/16S2-TT)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- PROTO Diamond Point Chisel, 3/16 In. x 5 In. (J765/16S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- Proto Chisels