Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Tether-Ready 12" Rolling Head Pry Bar
Mfr # J2126-TT
Zoro # G8626143
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion, Rolling Head Pry Bar
- Material High Alloy Steel
- Overall Width 1/2 in
- Pry Bar Sub-Category Pinch Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2126-TT
- Zoro # G8626143
- UPC # 662679126476
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 1/2 in |
Dia. | 1/2 in |
End Width | 1/2 in |
Bar Width | 1/2 in |
Bar Diameter | 1/2 in |
Description
The Proto J2126-TT Tether-Ready 12" Rolling Head Pry Bar is a versatile tool that can be used for many applications. It has a black, high alloy steel body and features a tether ready design. The tether ready design allows you to attach the pry bar to your belt or tool bag so it will always be within reach. This 12 in. pry bar has an overall width of 1/2 in., thickness of 1/2 in., and dia. of 1/2 in.. Its high alloy steel body ensures durability and long life span. If you need to remove nails, open crates, pry boards apart or pull down drywall this sturdy, durable Proto J2126-TT Tether Ready 12" Rolling Head Pry Bar is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- CLESCO W-34 Nut Lock Wheel Adapter (W-34)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- PROTO Tethered Aligning Pry Bar, 16in.L. (J2130-TT)
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- PROTO BAR PRY ALIGNING 18" (PO2142)
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- VAUGHAN Flat Pry Bar, Rocker w/Hook, 15 In (45301)
- Proto Nail Pullers, Wrecking and Pry Bars