Shop All Magnetic Pickup Tools
Proto
Telescopic Magnetic Retrieving Tool
Mfr # J2375
Zoro # G3378216
original price:
$14.99
10% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 3/4 in
- Diameter 1/2 in
- Extended Length 26 3/4 in
- Pull Capacity 1 1/2 lb
- Features All-angle Ball Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2375
- Zoro # G3378216
- UPC # 662679531119
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 16 3/4 in |
Diameter | 1/2 in |
Extended Length | 26 3/4 in |
Extended Length - Maximum | 26 3/4 in |
Head Diameter | 1/2 in |
Compressed Length | 16 3/4 in |
Details
Item | Magnetic Retrieval Tool |
Pull Capacity | 1 1/2 lb |
Features | All-angle Ball Joints |
Product Type | Magnetic Retrieval Tool |
Handle Material | Rubber |
Magnet Type | Neodymium |
Shaft Type | Telescoping |
Flexibility | Rigid |
Magnetic Pull Capacity - Maximum | 1 1/2 lb |
Head Type | Magnet |
Shop By | Hot Buys |
Description
The Proto J2375 Telescopic Magnetic Retrieving Tool is an excellent tool for picking up small metal objects. It can be used in both horizontal and vertical positions, so you will always have the best angle to retrieve your tools. The magnetic retrieving tool has a telescoping length of 16 3/4 in., making it easy to store when not in use. This pickup tool features all-angle ball joints that allow you to pick up objects from any direction. With a pull capacity of 1 1/2 lb., this retrieval device can handle most metals that are within its reach. The diameter of the wireway is 1/2", which accommodates small objects with ease. If you're looking for a sturdy, well made telescopic magnetic retrieving tool, look no further than the Proto J2375.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Extractor, Size 7, M24-M33 (8551 7)
- DRILL AMERICA 4MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0403)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- PROTO Retrieving Tool, Flexible, 13 1/2 In L (J2344)
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- MAG-MATE Hanging Magnetic Yard Sweeper, 36.5"W (YS3600)
- Proto Inspection and Retrieving Tools