Shop All Interchangeable Tips & Heads
This Product is Discontinued
Proto
Surface Protective Hammer Tip - 1" Soft (Discontinued)
Mfr # JSF10S
Zoro # G7525786
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 in
- Hardness Soft
- Color Brown
- For Use With SOFT RUBBER, WOOD
- Type Soft-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSF10S
- Zoro # G7525786
- UPC # 662679020873
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 in |
Diameter | 1 in |
Details
Hardness | Soft |
Color | Brown |
Item | Hammer Tip |
For Use With | SOFT RUBBER, WOOD |
Type | Soft-Face |
Hardness of Included Tips | Soft |
Tip Hardness | Soft |
Compatible with Brand | Proto |
Included Tip Hardness | Soft |
Mounting | Threaded |
Compatible with Series | JSF |
Material | Plastic |
Shape | Round |
Description
Hammer Tip, Material Plastic, Tip Hardness Soft, Diameter 1 in, Color Brown, Mounting Threaded, Shape Round, Compatible with Brand Proto, Compatible with Series JSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.