Shop All Interchangeable Tips & Heads
This Product is Discontinued
Proto
Surface Protective Hammer Tip - 1" Extra Hard (Discontinued)
Mfr # JSF10XH
Zoro # G7572363
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 in
- Hardness Extra Hard
- Color Yellow
- For Use With MICARTA, FIBER, COPPER
- Type Soft-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSF10XH
- Zoro # G7572363
- UPC # 662679020903
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 in |
Details
Hardness | Extra Hard |
Color | Yellow |
For Use With | MICARTA, FIBER, COPPER |
Type | Soft-Face |
Item | Hammer Tip |
Description
Hammer Tip, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.