Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Super Heavy-Duty Offset Slugging Wrench 60 mm - 12 Point (Discontinued)
Mfr # JHD060M
Zoro # G7529602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 60 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JHD060M
- Zoro # G7529602
- UPC # 662679121174
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 60 mm |
Overall Length | 14 in |
Head Size | 60 mm |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 1-1/2 in |
Head Thickness | 1 39/64 in |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Handle Color | Black |
Tether Style | Tether Capable |
Nonsparking | No |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Head Type | Offset |
Material | Alloy Steel |
Non-Magnetic | No |
Insulated | No |
Weight | 3.63 lb |
Description
Slugging Wrench, Alloy Steel, Black Oxide, Head Size 60 mm, Overall Length 14 in, 45 Degrees , Head Thickness 1 39/64 in, Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.