Proto

Structural Open End Wrench, 2 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Structural and Spud Wrenches

Key Features

  • Head Size 2 in
  • Overall Length 24 in
  • Offset 1 5/8 in
  • Number of Points 0
  • Wrench Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Head Size 2 in
Overall Length 24 in

Description

This Proto JC912 Structural Open End Wrench is a powerful tool for working with large fasteners. It has an offset of 1 5/8 in., making it easy to fit into awkward positions. The head size is 2 in., while the overall length is 24 in. This wrench has a black oxide finish and weighs 7.5 lb. Made of alloy steel, this wrench features an open end and square opening type. SAE measurements make it compatible with a variety of bolts and nuts on cars, motorcycles, and other machinery. If you work with heavy equipment or cars, this Proto JC912 Structural Open End Wrench will be your go-to tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.