Shop All Structural and Spud Wrenches
This Product is Discontinued
Proto
Structural Open End Wrench, 1-1/8 in. (Discontinued)
Mfr # JC907A
Zoro # G3429212
This Product is Discontinued
Key Features
- Head Size 1 1/8 in
- Overall Length 17 in
- Offset 1 in
- Number of Points 0
- Wrench Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JC907A
- Zoro # G3429212
- UPC # 662679120528
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1 1/8 in |
Overall Length | 17 in |
Description
This Proto JC907A Structural Open End Wrench is the perfect tool for use on heavy-duty jobs. It has a 1-1/8" head size and 17" length. The alloy steel wrench offers exceptional strength and durability. With its black oxide finish, this open end wrench resists corrosion while also protecting against rust. The square opening allows you to adjust parts without having to reposition the wrench. If you are looking for a heavy duty wrench that will get the job done, then this Proto JC907A Structural Open End Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.