Shop All Structural and Spud Wrenches
This Product is Discontinued
Proto
Structural Box End Wrench, 2-3/4 in. (Discontinued)
Mfr # J2644
Zoro # G7104483
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Size 2 3/4 in
- Overall Length 30 in
- Offset 2 1/4 in
- Number of Points 12
- Wrench Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2644
- Zoro # G7104483
- UPC # 662679120184
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 2 3/4 in |
Overall Length | 30 in |
Description
Structural Box End Wrench, Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 3/4 in, Head Offset Angle 45 Degrees , Head Thickness 1 1/2 in, Overall Length 30 in, Measuring Scale No, SAE, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.