Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Straight, 2-3/8, 12-3/8 L (Discontinued)
Mfr # J2738SW
Zoro # G2083891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 2 3/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2738SW
- Zoro # G2083891
- UPC # 662679121044
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 3/8 in |
Overall Length | 12 in |
Head Size | 2 3/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 1 7/16 in |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Offset | None |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Handle Color | Black |
Box End Type | 6-Point Box End |
Tether Style | Tether Capable |
Head Offset Angle | 0 Degrees |
Head Type | Standard |
Non-Magnetic | No |
Weight | 5.63 lb |
Nonsparking | No |
Insulated | No |
Material | Alloy Steel |
Description
If you are looking for a striking wrench that will get the job done, this Proto J2738SW is the tool to use. The alloy steel construction and black oxide finish means it will last in tough environments. With a 2 3/8" head size and 6-point, this striking wrench has a nominal size of 2 3/8". It also has an overall length of 12 in., making it ideal for working with large nuts and bolts. The straight handle makes it easy to hold onto this striking wrench while you work. If you need to take on heavy duty jobs involving striking wrenches, the Proto J2738SW is the perfect choice for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.