Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Straight, 1-5/8, 10-15/16L (Discontinued)
Mfr # J2726SW
Zoro # G3186504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 1 5/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2726SW
- Zoro # G3186504
- UPC # 662679121006
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 5/8 in |
Overall Length | 11 in |
Head Size | 1 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-636E |
Head Thickness | 61/64 in |
Finish | Black Oxide |
Offset | None |
Insulated | No |
Head Type | Standard |
Nonsparking | No |
Box End Type | 6-Point Box End |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Material | Alloy Steel |
Handle Color | Black |
Tether Style | Tether Capable |
Weight | 3.17 lb |
Non-Magnetic | No |
Head Offset Angle | 0 Degrees |
Description
If you are looking for a heavy-duty striking wrench, the Proto J2726SW Striking Wrench is what you need. This powerful tool will help you remove stubborn bolts and nuts with ease. With six points, this SAE striking wrench has a standard head type. The alloy steel construction makes it strong and durable. It also features a black oxide finish that resists corrosion and rusting. The straight handle gives you more power when hitting the wrench with a hammer or mallet. Whether your project requires removing stubborn bolts or loosening rusted ones, the Proto J2726SW Striking Wrench is just what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.