Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Offset, 36mm, 12 L (Discontinued)
Mfr # J2636SWM
Zoro # G7585566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 36 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2636SWM
- Zoro # G7585566
- UPC # 662679120788
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 36 mm |
Overall Length | 12 in |
Head Size | 36 mm |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 1-1/2 in |
Head Thickness | 63/64 in |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Handle Color | Black |
Head Offset Angle | 45 Degrees |
Measurement Type | Metric |
Non-Magnetic | No |
Insulated | No |
Weight | 2.13 lb |
Corrosion Resistant | Yes |
Head Type | Offset |
Nonsparking | No |
Box End Type | 12-Point Box End |
Tether Style | Tether Capable |
Material | Alloy Steel |
Description
This Proto J2636SWM Striking Wrench is a heavy-duty tool that is designed to help you handle tough jobs. The striking wrench has an offset handle for improved leverage and grip. It also features a black oxide finish, which prevents corrosion and ensures durability. This 12-point striking wrench has a 36 mm head size and overall length of 12 in. If you are looking for a high quality striking wrench, this Proto tool will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.