Shop All Striking and Slugging Wrenches
Proto
Striking Wrench, Offset, 32mm, 10-3/4 L
Mfr # J2632SWM
Zoro # G7497052
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 32 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2632SWM
- Zoro # G7497052
- UPC # 662679120740
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 32 mm |
Overall Length | 11 in |
Head Size | 32 mm |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 53/64 in |
Standards | Federal Specification GGG-W-636E |
Offset | 1-3/16 in |
Finish | Black Oxide |
Measurement Type | Metric |
Head Offset Angle | 45 Degrees |
Insulated | No |
Tether Style | Tether Capable |
Non-Magnetic | No |
Handle Color | Black |
Box End Type | 12-Point Box End |
Weight | 0.88 lb |
Material | Alloy Steel |
Nonsparking | No |
Corrosion Resistant | Yes |
Head Type | Offset |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 32 mm, Overall Length 11 in, 45 Degrees , Head Thickness 53/64 in, Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9mm Short Combination Wrench (CMMT12083)
- POWERBUILT 14 Pc 1/4" Drive SAE / Metric Socket Set (640087)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- STAHLWILLE TOOLS Striking face ring Wrench Size 36 mm L.195 mm (42010036)
- Proto Wrenches