Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Offset, 2-5/8 in., 13-1/2L (Discontinued)
Mfr # J2642SW
Zoro # G1141795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 5/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2642SW
- Zoro # G1141795
- UPC # 662679120849
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 5/8 in |
Overall Length | 13 in |
Head Size | 2 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Offset | 2-1/4 in |
Head Thickness | 1 1/2 in |
Standards | Federal Specification GGG-W-636E |
Material | Alloy Steel |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Insulated | No |
Weight | 10.42 lb |
Tether Style | Tether Capable |
Nonsparking | No |
Head Offset Angle | 45 Degrees |
Head Type | Offset |
Handle Color | Black |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Description
The Proto J2642SW Striking Wrench is a heavy-duty tool designed for striking and slugging applications. It has an offset head, which allows you to swing the wrench from the side, rather than from above. The offset design also means that it's easier to get into tight spaces with this striking wrench. It has a black oxide finish, as well as alloy steel construction. Designed for high torque applications, this striking wrench weighs 10.42 lb and measures 13 in. in length overall. The Proto J2642SW Striking Wrench is perfect for those who need a heavy duty tool for tough jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.