Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Offset, 2-15/16 in., 16 L (Discontinued)
Mfr # J2647SW
Zoro # G7504996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 15/16 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2647SW
- Zoro # G7504996
- UPC # 662679120870
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 15/16 in |
Overall Length | 16 in |
Head Size | 2 15/16 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-636E |
Offset | 2-5/8 in |
Head Thickness | 1 7/8 in |
Finish | Black Oxide |
Head Type | Offset |
Handle Color | Black |
Insulated | No |
Non-Magnetic | No |
Material | Alloy Steel |
Tether Style | Tether Capable |
Box End Type | 12-Point Box End |
Nonsparking | No |
Corrosion Resistant | Yes |
Head Offset Angle | 45 Degrees |
Weight | 13.6 lb |
Measurement Type | SAE |
Description
The Proto J2647SW Striking Wrench is a 12-point striking wrench with an offset head and a black oxide finish. The striking wrench has an overall length of 16 in. and a 2 15/16" head size. Made of alloy steel, the striking wrench has a black oxide finish that resists corrosion. With its offset handle, this striking wrench provides better access to bolts on vehicles or machinery. If you are looking for an impact tool that can deliver high torque, the Proto J2647SW Striking Wrench is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.