Shop All Striking and Slugging Wrenches
Proto
Striking Wrench, Offset, 2-1/2 in., 13-1/2L
Mfr # J2640SW
Zoro # G0610303
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 1/2 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2640SW
- Zoro # G0610303
- UPC # 662679120818
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 1/2 in |
Overall Length | 13 in |
Head Size | 2 1/2 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Offset | 2-1/4 in |
Head Thickness | 1 1/2 in |
Head Offset Angle | 45 Degrees |
Corrosion Resistant | Yes |
Handle Color | Black |
Head Type | Offset |
Measurement Type | SAE |
Material | Alloy Steel |
Box End Type | 12-Point Box End |
Weight | 7.62 lb |
Nonsparking | No |
Tether Style | Tether Capable |
Non-Magnetic | No |
Insulated | No |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 1/2 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/2 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- UNIVERSAL TOOL 3/8" Reversible Angle Drill (UT8860R-1)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/8"opening size. (2634SW)
- Proto Wrenches