Shop All Striking and Slugging Wrenches
Proto
Striking Wrench, Offset, 1-3/4in., 13-7/16L
Mfr # J2628SW
Zoro # G1784587
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 3/4 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2628SW
- Zoro # G1784587
- UPC # 662679120702
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 3/4 in |
Overall Length | 13 in |
Head Size | 1 3/4 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Head Thickness | 1 3/16 in |
Offset | 1-9/16 in |
Handle Color | Black |
Measurement Type | SAE |
Insulated | No |
Nonsparking | No |
Box End Type | 12-Point Box End |
Weight | 3.9 lb |
Non-Magnetic | No |
Head Offset Angle | 45 Degrees |
Head Type | Offset |
Corrosion Resistant | Yes |
Tether Style | Tether Capable |
Material | Alloy Steel |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 3/4 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 3/16 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 280mm (3725Z-280-72T)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (J47709/64B)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- Proto Striking and Slugging Wrenches