Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Offset, 1-3/16 in., 11 L (Discontinued)
Mfr # J2619SW
Zoro # G4969203
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 3/16 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2619SW
- Zoro # G4969203
- UPC # 662679980344
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 3/16 in |
Overall Length | 11 in |
Head Size | 1 3/16 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Tether Capable |
Finish | Black Oxide |
Offset | 13/16 in |
Head Thickness | 13/16 in |
Standards | Federal Specification GGG-W-636E |
Weight | 2.55 lb |
Nonsparking | No |
Insulated | No |
Material | Alloy Steel |
Corrosion Resistant | Yes |
Head Offset Angle | 45 Degrees |
Tether Style | Tether Capable |
Box End Type | 12-Point Box End |
Handle Color | Black |
Measurement Type | SAE |
Non-Magnetic | No |
Head Type | Offset |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 3/16 in, Overall Length 11 in, 45 Degrees , Head Thickness 13/16 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.