Shop All Tool Storage Accessories
Proto
Storage Lock
Mfr # JSTV-HASPLOCK
Zoro # G802015285
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Storage Lock
- For Use With Metal Storage
- Series Velocity J55 Base Boxes
- Number of Keys 0
- Compatible with Manufacturer Model No. JSTV2739-L-ST3, JSTV2739RS04BK, JSTV2739RS04BL, JSTV2739RS04DT, JSTV2739RS04RD, JSTV2739RS04RG, JSTV2739RS07BK, JSTV2739RS07BL, JSTV2739RS07DT, JSTV2739RS07RD, JSTV2739RS07RG, JSTV2739RS08BK, JSTV2739RS08BL, JSTV2739RS08DT, JSTV2739RS08RD, JSTV2739RS08RG, JSTV4239-L-ST4, JSTV4239RD14BK, JSTV4239RD14BL, JSTV4239RD14DT, JSTV4239RD14RD, JSTV4239RD14RG, JSTV5539-L-ST2A, JSTV5539-L-ST2C, JSTV5539RD13BK, JSTV5539RD13BL, JSTV5539RD13DT, JSTV5539RD13RD, JSTV5539RD13RG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSTV-HASPLOCK
- Zoro # G802015285
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Storage Lock |
Features | Storage Lock |
For Use With | Metal Storage |
Series | Velocity J55 Base Boxes |
Number of Keys | 0 |
Compatible with Manufacturer Model No. | JSTV2739-L-ST3, JSTV2739RS04BK, JSTV2739RS04BL, JSTV2739RS04DT, JSTV2739RS04RD, JSTV2739RS04RG, JSTV2739RS07BK, JSTV2739RS07BL, JSTV2739RS07DT, JSTV2739RS07RD, JSTV2739RS07RG, JSTV2739RS08BK, JSTV2739RS08BL, JSTV2739RS08DT, JSTV2739RS08RD, JSTV2739RS08RG, JSTV4239-L-ST4, JSTV4239RD14BK, JSTV4239RD14BL, JSTV4239RD14DT, JSTV4239RD14RD, JSTV4239RD14RG, JSTV5539-L-ST2A, JSTV5539-L-ST2C, JSTV5539RD13BK, JSTV5539RD13BL, JSTV5539RD13DT, JSTV5539RD13RD, JSTV5539RD13RG |
Product Type | Replacement Lock |
Description
Storage Lock, Compatible with Grainger Part Number 60FF75, 60FF76, 60FF77, 60FF78, 60FF79, 60FF80, 60FF81, 60FF82, 60FF83, 60FF84, 60FF85, 60FF86, 60FF87, 60FF88, 60FF89, 60FF95, 60FF96, 60FF97, 60FF98, 60FF99, 60FG06, 60FG07, 60FG08, 60FG09, 60FG10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow (DIYBL)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- PROTO Toolbox Cover, 34" L, 24" W, 34" H (J34C)
- PROTO Poly Drawer Liner (J9910)
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan (51)
- Proto Tool Storage Accessories