Shop All Tool Boxes
Proto
Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H
Mfr # J5694R
Zoro # G0067667
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Padlockable Center Hasp for Security, Side Handles
- Includes Heavy-Duty Set Box
- Handle Type Folding Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5694R
- Zoro # G0067667
- UPC # 662679143947
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 15-1/4 in |
Height | 5-1/2 in |
Inside Depth | 6 1/4 in |
Inside Width | 20 in |
Inside Height | 3 1/8 in |
Nominal Outside Width | 20 in |
Nominal Outside Height | 3 in |
Overall Width | 20 1/4 in |
Overall Depth | 15 1/4 in |
Nominal Outside Depth | 6 in |
Overall Height | 5 1/2 in |
Interior Dimensions | 20 in W x 6 1/4 in D x 3 1/8 in H |
Description
Tool Box, Material Steel, Overall Depth 15 1/4 in, Overall Height 5 1/2 in, Overall Width 20 1/4 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 24 ga, Closure Type Clasp, Configuration Individual Tool Box, Features Padlockable Center Hasp for Security, Side Handles, Handle Grip Style Plastic Coated, Handle Type Folding Side, Includes Casters No, Includes Keys No, Interior Dimensions 20 in W x 6 1/4 in D x 3 1/8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- PROTO Tool Box, Steel, Red, 19 in W x 8-1/2 in D x 9-1/2 in H (J9977R)
- PROTO Socket Set Box, Steel, Red, 25 in W x 15-1/4 in D x 5-1/2 in H (J5696R)
- PROTO Socket Set Box, Steel, Red, 20 in W x 15-1/4 in D x 5-1/2 in H (J5695R)
- PROTO Socket Set Box, Steel, Red, 27 in W x 15-1/4 in D x 5-1/2 in H (J5697R)
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- GREENLEE Tool Case, Plastic, Green (30206)
- Proto Tool Boxes