Shop All Hand Held Punches
Proto
Starting Punch 1/8"
Mfr # J505/16
Zoro # G2949642
original price:
$5.95
5% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/8 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J505/16
- Zoro # G2949642
- UPC # 662679010263
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/8 in |
Tip Size (In.) | 1/8 in |
Overall Length | 5 1/4 |
Tip Size | 1/8 |
Shank Width | 5/16 |
Hole Diameter | 1/8 |
Tip Diameter | 1/8 in |
Details
Item | Starting Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Includes Handle | No |
Measurement Type | SAE |
Container Type | Pouch |
Tether Ready | No |
Punch Type | Starter Punch |
Shank Shape | Hexagon |
Includes Striking Cap | No |
Automatic | No |
Tip Type | Flat |
Includes Handguard | No |
Description
Starting Punch, Automatic No, Punch Type Starter Punch, Tip Size 1/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16, Hole Diameter 1/8, Overall Length 5 1/4, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- BEST WAY TOOLS NUTSETTER 5/16X2-9/16"" (84065)
- WESTWARD Axle (TT10G165AXG)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- DASCO PRODUCTS Dasco Products 603-0 .18 x 4 x 9 In. Drift Punch (6477178)
- Proto Hand Held Punches