Shop All Hand Held Punches
Proto
Starter Punch, S2, 7/32 x 6 In
Mfr # J507/16S2
Zoro # G2936534
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 7/32 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J507/16S2
- Zoro # G2936534
- UPC # 662679036003
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 7/32 in |
Shank Width | 7/16 in |
Tip Diameter | 7/32 in |
Overall Length | 6 in |
Tip Size | 7/32 in |
Hole Diameter | 7/32 in |
Description
Starter Punch, Automatic No, Punch Type Starter Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Hole Diameter 7/32 in, Overall Length 6 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- MILWAUKEE TOOL 1-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0712)
- ASTRO PNEUMATIC SANDER 6" DUAL ACTION W/6" PAD (AO300SP)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO 7/32" Drift Punch (J967/16S2)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- GENERAL TOOLS Arch Punch, 3/4 in. Tip, 1-1/4 in. L (1271I)
- Proto Cutting and Shaping Tools