Shop All Hand Held Punches
Proto
Starter Punch, S2, 3/16 x 5-5/8 In
Mfr # J503/8S2
Zoro # G2591951
original price:
$9.19
4% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 5/8 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J503/8S2
- Zoro # G2591951
- UPC # 662679035983
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 5/8 in |
Tip Size (In.) | 3/16 in |
Shank Width | 3/8 in |
Tip Diameter | 3/16 in |
Tip Size | 3/16 in |
Overall Length | 5 3/4 in |
Hole Diameter | 3/16 in |
Description
Starter Punch, Automatic No, Punch Type Starter Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 3/16 in, Overall Length 5 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-174 Mortar Pan, Steel, 29" X 29" X 6 1/2" (11-174)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- WILLIAMS Williams Wrench, Open End, 9/16X5/8", Satin Chrome (1727)
- ARTU Spear Point Drill Bit, 3/16" x 2 1/8 (02209)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO 7/32" Drift Punch (J967/16S2)
- PROTO Punch, Roll Pin, 5/32 In (J49532)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- Proto Cutting and Shaping Tools