Shop All Hand Held Punches
Proto
Starter Punch, S2, 1/8 x 5-1/8 In
Mfr # J505/16S2
Zoro # G0351355
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 1/8 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J505/16S2
- Zoro # G0351355
- UPC # 662679035990
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/8 in |
Tip Size (In.) | 1/8 in |
Tip Size | 1/8 in |
Shank Width | 5/16 in |
Overall Length | 5 1/4 in |
Tip Diameter | 1/8 in |
Hole Diameter | 1/8 in |
Description
Starter Punch, Automatic No, Punch Type Starter Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Hole Diameter 1/8 in, Overall Length 5 1/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO 7/32" Drift Punch (J967/16S2)
- PROTO 1/16" Starting Punch (J503/16S2)
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- Proto Cutting and Shaping Tools