Shop All Structural and Spud Wrenches
Proto
Spud Handle Offset Open-End Wrench 9/16"
Mfr # JC901B
Zoro # G5293075
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Offset 3/4 in
- Number of Points 0
- Wrench Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JC901B
- Zoro # G5293075
- UPC # 662679980313
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 9/16 in |
Overall Length | 12 in |
Description
The Proto JC901B Spud Handle Offset Open-End Wrench 9/16" is a heavy-duty wrench with an offset head. It provides maximum leverage for removing stubborn fasteners. The black oxide finish protects the wrench from corrosion and wear, so it can be used in harsh environments. The offset head gives you greater access to difficult spots, while the square opening helps you grip round objects. The overall length of this wrench is 12 in., while its head size is 9/16". For heavy duty applications, go for Proto Tools' JC901B Spud Handle Offset Open-End Wrench 9/16".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39405CLB113505)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- CENTURY DRILL & TOOL Brad Point Drill Bit, 1/4 in. (37216)
- PROTO Spud Handle Offset Open-End Wrench 11/16" (JC903)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- PROTO WRENCH 1 1/2" STRUCTURAL (POC909A)
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- Proto Wrenches