Shop All Structural and Spud Wrenches
Proto
Spud Handle Offset Open-End Wrench 11/16"
Mfr # JC903
Zoro # G6674403
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Offset 3/4 in
- Number of Points 0
- Wrench Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC903
- Zoro # G6674403
- UPC # 662679120436
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 11/16 in |
Overall Length | 12 in |
Description
This Proto Offset Head Structural Wrench is designed to give you the reach and leverage needed for those hard-to-reach bolts. This wrench has an offset head that allows it to provide better access in tight spaces. It has a black oxide finish, which prevents corrosion and gives it a longer life. The alloy steel construction makes this wrench durable and long lasting. Its square opening provides good grip on fasteners, especially in wet conditions. Proto's Offset Head Structural Wrench is perfect for any job involving bolts or nuts that are difficult to reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 18mm -1.50 (1759)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- PROTO Spud Handle Offset Open-End Wrench 9/16" (JC901B)
- PROTO WRENCH 1 1/2" STRUCTURAL (POC909A)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- PROTO Structural Box End Wrench, 2 in. (J2632)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 3/4 OFST IMP (MT904A)
- Proto Structural and Spud Wrenches