Shop All Box End Wrenches
Proto
Spline Box End Wrench, 1/4x5/16 in, 7-1/4L
Mfr # J1118SPL
Zoro # G0356657
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Size 1/4" x 5/16"
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, Spline Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and Its Fastener
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1118SPL
- Zoro # G0356657
- UPC # 662679572563
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/4 in |
Size | 1/4" x 5/16" |
Head Size | 1/4 in, 5/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen a nut or bolt, the Proto J1118SPL Spline Box End Wrench is the tool for the job. This 12-point box end wrench has a 1/4" and 5/16" head size. The steel alloy construction of this box end wrench ensures durability and longevity. It has a chrome finish that resists corrosion and rusting. The 1/4" x 5/16" size of this 7 1/4 in. long wrench fits most fasteners on cars, motorcycles, trucks, RVs, boats and more. If you want to get the job done right, you will need this Proto J1118SPL Spline Box End Wrench by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Double End Drill Size 1/8 in, PK12 (77395)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- BOSCH NailKiller Auger, 5/8In x 13In, Tube (NKMT10)
- RIDGID Axle, Drum (37937)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-5/16 in (J2621PW)
- PROTO Double Box Wrench, 12 Points, 9-3/4" L (J8182-T500)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- Proto Wrenches