Shop All Drain & Drip Pans
Proto
Spill Free Funnel, Plastic
Mfr # JFF160
Zoro # G3544904
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Plastic
- Length 9 21/25
- Width 6 89/100
- Height (In.) 6 69/100 in
- Includes (4) Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFF160
- Zoro # G3544904
- UPC # 662679047429
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Length | 9 21/25 |
Width | 6 89/100 |
Height (In.) | 6 69/100 in |
Spout Length | 1 in |
Overall Height | 6 11/16 in |
Spout Outside Diameter | 1/2 in |
Overall Diameter | 6 in |
Details
Item | Spill Free Funnel Set |
Construction | Plastic |
Includes | (4) Adapters |
Features | Eliminates Trapped Air Pockets Which Usually Cause Erratic Cooling System And Heater Performance. |
Color | Yellow |
Finish | Smooth |
Material | ABS |
Fluid Capacity | 64 fl oz |
Description
Spill Free Funnel Set, Material ABS, Fluid Capacity 64 fl oz, Overall Diameter 6 in, Overall Height 6 11/16 in, Spout Outside Diameter 1/2 in, Spout Length 1 in, Color Yellow, Finish Smooth, Includes (4) Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- ZEP Parts Washer Cleaning Solution, Pail, 40 lb, Water-based, For Grease/Grime, 140°F to 140°F (1041743)
- A & I PRODUCTS XHT - BOB CAT NON-NOTCHED 112111-02 7.75" x2.5" x1.25" (A-B1BC1208)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- PROTO 8 Gallon Oil Lift Drain (JFF11102)
- OEMTOOLS 4 Gallon Oil Drain Pan, Black (87033)
- LISLE 4.5 Gallon Oval Drain Pan Black (17972)
- LISLE 4.5 Gallon Green Pan (17982)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- LIQUIDYNAMICS Oil Drain, Low Profile, Capacity 25 Gal. (42070)
- Proto Drain & Drip Pans