Shop All Engine Specialty Tools
This Product is Discontinued
Proto
Spark Plug Boot Puller, Bent Nose (Discontinued)
Mfr # JFE700A
Zoro # G3543531
This Product is Discontinued
Key Features
- Type Bent Nose
- Material Steel
- For Use With Spark Plugs
- Number of Pieces 1
- Overall Length 15 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFE700A
- Zoro # G3543531
- UPC # 662679046729
- Country of Origin Multiple
- Category Engine Specialty Tools
Dimensions
Overall Length | 15 13/32 in |
Length | 15 13/32 in |
Details
Item | Spark Plug Boot Puller |
Type | Bent Nose |
Material | Steel |
For Use With | Spark Plugs |
Number of Pieces | 1 |
Tool Type | Bent Nose |
Description
Spark Plug Boot Puller, Tool Type Bent Nose, Application Allows for Easy Access to the Spark Plug Boot, Material Steel, Overall Length 15 13/32 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.