Shop All Spanner Wrenches
Proto
Spanner Wrench, Steel, 6-1/4 in Cap.
Mfr # JC499B
Zoro # G409135836
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 1/4 in
- Overall Length 12 1/8 in
- Pin Length 1/4 in
- Non-Magnetic No
- Standards ASME B107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC499B
- Zoro # G409135836
- UPC # 662679201562
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 12 1/8 in |
Pin Length | 1/4 in |
Pin Diameter | 3/8 in |
Details
Item | Spanner Wrench |
Capacity | 6 1/4 in |
Non-Magnetic | No |
Standards | ASME B107 |
Hook Thickness | 15/32 in |
Finish | Black Oxide |
Corrosion Resistant | Yes |
Nonsparking | No |
Weight | 1.08 lb |
Measurement Type | SAE |
Side or Face Opening | Side |
Pin Shape | Round |
Handle Color | Black |
Material | Steel |
Maximum Jaw Capacity | 3/4 in |
Insulated | No |
Adjustment Type | Self-Adjusting |
Description
Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 3/8 in, Hook Thickness 15/32 in, Hook Depth Not Applicable, Pin Length 1/4 in, Self-Adjusting, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC494B)
- PROTO Spanner Wrench, Steel, 8-3/4 in Cap. (JC474BB)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC474AB)
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- Proto Wrenches