Shop All Spanner Wrenches
Proto
Spanner Wrench, Steel, 2 in Cap.
Mfr # JC492B
Zoro # G809135764
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 in
- Overall Length 6 3/8 in
- Pin Length 5/32 in
- Non-Magnetic No
- Hook Thickness 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC492B
- Zoro # G809135764
- UPC # 662679201524
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 6 3/8 in |
Pin Length | 5/32 in |
Pin Diameter | 3/16 in |
Details
Item | Spanner Wrench |
Capacity | 2 in |
Non-Magnetic | No |
Hook Thickness | 11/32 in |
Corrosion Resistant | Yes |
Finish | Black Oxide |
Nonsparking | No |
Standards | ASME B107 |
Weight | 0.23 lb |
Side or Face Opening | Side |
Measurement Type | SAE |
Pin Shape | Round |
Material | Steel |
Handle Color | Black |
Adjustment Type | Self-Adjusting |
Insulated | No |
Maximum Jaw Capacity | 2 in |
Description
Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness 11/32 in, Hook Depth Not Applicable, Pin Length 5/32 in, Self-Adjusting, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 4-Piece (85105)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- WESTWARD Drill/Tap/Countersink Bit, 10-24x2-1/4 L (6EXL9)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- PROTO WR SPANNER ADJ HOOK 1-1/4-3 (POC472)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC474AB)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- Proto Spanner Wrenches