Proto

Soft Face Hammer without Tips, 8 oz., 12"L (Discontinued)


Key Features

  • Hammer Product Grouping Soft Face Hammers
  • Replaceable Tip Yes
  • Hammer Tips Included No
  • Head Weight 8 oz
  • Hammer Tip Dia. 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hammer Tip Dia. 1 in
Overall Length 12 in
Head Length 2 in
Tip Diameter 1 in
Handle Length 11 in

Description

If you are looking for a tool that will give you better control, the Proto JSF105 Soft Face Hammer is what you need. The fiberglass handle has a vinyl grip for enhanced comfort and grip. This soft face hammer comes with an 8 oz head weight and a 12" length. It also has a 1" head diameter and 2" length. The handle is made of fiberglass with vinyl grip for added comfort and control. You can also tether this hammer to your belt or other object using the tether capability feature. The Proto JSF105 Soft Face Hammer gives you more power when working with soft metals such as aluminum, brass, lead, magnesium, tin, solder and other similar materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.