Shop All Soft Face & Split Head Hammers
Proto
Soft Face Hammer without Tips, 14 oz.
Mfr # JSF150
Zoro # G7583423
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included No
- Head Weight 14 oz
- Hammer Tip Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSF150
- Zoro # G7583423
- UPC # 662679020910
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 1/2 in |
Overall Length | 14 in |
Head Length | 2 3/8 in |
Tip Diameter | 1 1/2 in |
Handle Length | 12 in |
Description
This PROTO JSF150 Soft Face Hammer is the perfect tool for striking with control. It will help you get the job done without causing damage to your project. Made of fiberglass and vinyl, this soft face hammer has a 13 1/2 in. length and 14 oz head weight. The handle features a black and red color scheme that gives it an attractive look while still being easy to grip. The head length measures 2 3/8 in., giving you better reach when working on large projects. You can replace the tip on this soft face hammer if it becomes damaged or worn out over time. If you are looking for a durable soft face hammer, this PROTO JSF150 is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- PERFORMANCE TOOL 1-3/16 In Combination Wrench Wrench 1-3/16, W30238 (W30238)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- PROTO J1432G Brass Hammer, 2.6 lb, 1-3/4in Head Width (1432G-PROTO)
- DYNAMIC Tools 8oz Soft Face Hammer, Hickory Handle (D041151)
- BETA Nylon Face Hammer, Wooden Shaft, 28mm (013900528)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- Proto Hammers and Striking Tools