Shop All Soft Face & Split Head Hammers
Proto
Soft Face Hammer, 13 oz., 13-21/64" L
Mfr # J1360
Zoro # G6101462
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Plastic
- Head Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1360
- Zoro # G6101462
- UPC # 662679020675
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/16 in |
Overall Length | 13 in |
Head Length | 2 3/4 in |
Tip Diameter | 1 1/4 in |
Handle Length | 12 1/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 13 oz, Tip Diameter 1 1/4 in, Included Tip Hardness Medium, Tough, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Ergonomic, Non-Slip Grip, Two Mar-Resistant Plastic Tips, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 12 1/8 in, Handle Material Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34400901)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- CRESCENT NICHOLSON 8" Triangle Single Cut Slim Taper File (14290MN)
- PROTO J1432G Brass Hammer, 2.6 lb, 1-3/4in Head Width (1432G-PROTO)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- VULCAN Hammer Chiping Spirl Hdl 18Oz (JLO-070)
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- KRAFT TOOL Brick Hammer, 32 oz. (BL152)
- Proto Soft Face & Split Head Hammers