Shop All Soft Face & Split Head Hammers
This Product is Discontinued
Proto
Soft Face Hammer, 12 oz., 13-1/2" L (Discontinued)
Mfr # JSF150HM
Zoro # G1095577
This Product is Discontinued
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Plastic
- Head Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSF150HM
- Zoro # G1095577
- UPC # 662679020927
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 1/2 in |
Overall Length | 14 in |
Head Length | 2 3/8 in |
Tip Diameter | 1 1/2 in |
Handle Length | 12 in |
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 12 oz, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Overall Length 14 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Ergonomic, Non-Slip Grip, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 12 in, Handle Material Fiberglass, Head Length 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.