Shop All Tool Boxes
Proto
Socket Set Box, Steel, Red, 27 in W x 15-1/4 in D x 5-1/2 in H
Mfr # J5697R
Zoro # G0067691
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Padlockable Center Hasp for Security, Side Handles
- Includes Heavy-Duty Set Box
- Handle Type Folding Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5697R
- Zoro # G0067691
- UPC # 662679143978
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 27 in |
Depth | 15-1/4 in |
Height | 5-1/2 in |
Inside Width | 26 1/2 in |
Overall Width | 26 3/4 in |
Inside Height | 3 3/4 in |
Inside Depth | 14 1/4 in |
Nominal Outside Width | 27 in |
Nominal Outside Depth | 14 in |
Overall Height | 5 1/2 in |
Overall Depth | 15 1/4 in |
Nominal Outside Height | 4 in |
Interior Dimensions | 26 1/2 in W x 14 1/4 in D x 3 3/4 in H |
Description
Tool Box, Material Steel, Overall Depth 15 1/4 in, Overall Height 5 1/2 in, Overall Width 26 3/4 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 24 ga, Closure Type Clasp, Configuration Individual Tool Box, Features Padlockable Center Hasp for Security, Side Handles, Handle Grip Style Plastic Coated, Handle Type Folding Side, Includes Casters No, Includes Keys No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- SHINN FU CO OF AMERICA METRIC SOCKET SET 95PC (OM83028)
- LEVEL 5 TOOLS Replacement Skimming Blade, 24 (4-953)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- PROTO Tool Box, Steel, Red, 19 in W x 8-1/2 in D x 9-1/2 in H (J9977R)
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- PROTO Tool Box, Steel, Black, 18 in W x 14 in D x 10 in H (J9951)
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- Proto Tool Boxes