Shop All Sockets
Proto
Socket Rail, Steel, 13 "
Mfr # J2586
Zoro # G4297641
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 13 in
- Material Steel
- Finish Natural
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 in |
Overall Depth | 17 in |
Overall Height | 1/4 in |
Overall Width | 1 in |
For Socket Size/Type | 1/4-3/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Natural |
Number of Pieces | 1 |
For Use With | Proto(R) Socket Clips |
Item | Socket Bar |
Compatible with Product Type | Proto Socket Clips |
Insulated | No |
Color | Silver |
Number of Rows | 7 |
Number of Trays | 0 |
Number of Posts/Slots | 0 |
Compatible Modular System | Proto Socket Clips |
Description
Silver, Socket Rail, Steel, 1 in Overall Width, 17 in Overall Depth, 1/4 in Overall Height, Compatible Modular System Proto Socket Clips, Finish Natural, For Socket Size/Type 1/4-3/4 in, Number of Handles 0, Number of Posts/Slots 0, Number of Rows 7, Number of Trays 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOU125CGP10)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4774A)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- DYNAMIC Tools 3/8"Dr Metric 16mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008766)
- Proto Sockets & Ratchets